Motion
16521
Wheel Brush - 1-1/4 in Diam, 1/4 in Arbor Dia, 1/4 in Width, 20000 RPM
MI ITEM #01552729
MFR #16521
List Price$22.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 1-1/4 in Diam, 1/4 in Arbor Dia, 1/4 in Width, 20000 RPM
MI ITEM #01552729
MFR #16521

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.12/each for your price

Overview

Mfr description
16521 COPPER CTR. CR. WIRE WHEEL
  • Weiler small diameter crimped wire wheels feature a plain arbor hole for use on a variety of portable tool s and stationary machines
  • Featuring Weiler's solid ring construction for high speed use-these radial brushes are available in heat treated steel - type 302 stainless steel - brass wire
  • These wire wheels are identifiable by their copper center
  • Tool: die grinder, drill and right angle air die grinder

Specifications

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.008 in
  • Trim Length
    3/8 in
  • Diameter
    1-1/4 in
  • Face Width
    1/4 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    1/4 in
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382165215
  • UPC_NO
    012382165215
  • Overall Length
    1.1500 in
  • Fill Material
    Stainless Steel
  • Fill Diameter
    0.008 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought