Motion
17223
Wheel Brush - 2 in Diam, 1/2 in Arbor Dia, 3/8 in Width, 20000 rpm
MI ITEM #01552743
MFR #17223
List Price$23.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 2 in Diam, 1/2 in Arbor Dia, 3/8 in Width, 20000 rpm
MI ITEM #01552743
MFR #17223

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.11/each for your price

Overview

Mfr description
17223 2" COPPER CTR. NYLON WHEEL
  • Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications
  • For use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes
  • Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications

Specifications

  • Bristle Material
    Nylon
  • Bristle Type
    Straight
  • Bristle Diameter
    0.01 in
  • Trim Length
    1/2 in
  • Diameter
    2 in
  • Face Width
    3/8 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    1/2 in
  • Max Rpm
    20000 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382172237
  • UPC_NO
    012382172237
  • Brush Type
    Wheel
  • Overall Length
    1.9500 in
  • Color
    Black
  • Arbor Hole Size
    1/2 in
  • Fill Material
    Nylon
  • Fill Diameter
    0.010 in
  • Industry Use
    Manufacturing
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought