Motion
17453
Wheel Brush - 3 in Diam, 1/2 in Arbor Dia, 1/2 in Width, 20000 rpm
MI ITEM #01552747
MFR #17453
Your Price$14.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 3 in Diam, 1/2 in Arbor Dia, 1/2 in Width, 20000 rpm
MI ITEM #01552747
MFR #17453

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.27/each(List $17.12)

Overview

Mfr description
17453 3" COPPER CTR. TAMPICO WHEEL
  • Feature a durable vegetable fiber fill material that is chemical and heat resistant and also holds abrasive compounds well
  • Wet or dry cleaning and scrubbing;Buffing and polishing non-ferrous and precious metals;Removing burrs and blending edges with abrasive compounds
  • Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications

Specifications

  • Bristle Material
    Tampico
  • Bristle Type
    Straight
  • Trim Length
    1 in
  • Diameter
    3 in
  • Face Width
    1/2 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    1/2 in
  • Max Rpm
    20000 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382174538
  • UPC_NO
    012382174538
  • Brush Type
    Wheel
  • Overall Length
    2.9500 in
  • Color
    White
  • Arbor Hole Size
    1/2 in
  • Fill Material
    Tampico
  • Industry Use
    Manufacturing
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought