Motion
17543
Nylox Wheel Brush - 2 in Diam, 1/2 in Arbor Dia, 3/8 in Width, 10000 rpm
MI ITEM #01552749
MFR #17543
Your Price$17.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylox Wheel Brush - 2 in Diam, 1/2 in Arbor Dia, 3/8 in Width, 10000 rpm
MI ITEM #01552749
MFR #17543

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$17.76/each(List $21.46)

Overview

Mfr description
17543 2" COPPER CTR. NYLOX WHEEL
  • Ideal for recesses and internal features or delivering targeted brushing action to a specific area
  • Our Burr-Rx® black ceramic grain filament wheels deliver up to a 400% greater edge-cutting action compared to traditional silicon carbide and aluminum oxide filaments for the fastest, most aggressive action for minimum cycle times and maximum life

Specifications

  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.022 in
  • Grit Number
    320
  • Trim Length
    1/2 in
  • Diameter
    2 in
  • Face Width
    3/8 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    1/2 in
  • Max Rpm
    10000 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382175436
  • UPC_NO
    012382175436
  • Brush Diameter
    2.0000 in
  • Brush Type
    Wheel
  • Overall Length
    1.9500 in
  • Arbor Hole Size
    1/2 in
  • Fill Material
    Abrasive Nylon
  • Fill Diameter
    0.022 in
  • Industry Use
    Aerospace
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought