Motion
17605
Wheel Brush - 1-3/4 in Diam, 1/2 in Width, 20000 rpm
MI ITEM #01552755
MFR #17605
Your Price$26.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 1-3/4 in Diam, 1/2 in Width, 20000 rpm
MI ITEM #01552755
MFR #17605

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.83/each(List $30.86)

Overview

Mfr description
17605 1-3/4" STEM MTD. WIRE WHEEL
  • Permanently mounted on 1/4" steel stems, providing quick installation on chuck or collet
  • High RPM ratings provide faster finishing for the lowest cost-per-piece brushed
  • Fill material: Steel
  • Max rpm: 20,000
  • Applications: Cleaning and finishing, recessed areas or IDs, die, mold and tool, cleaning and polishing, rubber and plastic, flash removal, rust and paint removal, scale and slag removal, ID pipe cleaning, carbon cleaning, weld cleaning, deburring, spot facing

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.006 in
  • Trim Length
    5/8 in
  • Diameter
    1-3/4 in
  • Face Width
    1/2 in
  • Mount Type
    Shank
  • Shank Diameter
    1/4 in
  • Max Rpm
    20000 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382176051
  • UPC_NO
    012382176051
  • Abrasive Material
    Carbon Steel
  • Brush Diameter
    1-3/4 in
  • Brush Type
    Wheel
  • Diameter (Wire)
    0.006 in
  • Overall Length
    1.7000 in
  • Shank Size
    1/4 in
  • Fill Material
    Steel
  • Fill Diameter
    0.006 in
  • Industry Use
    Manufacturing
  • Mounting Type
    Shank
  • Stem Diameter
    1/4 in
  • Stem Length
    1.0000 in
  • Wire Type
    Crimped
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought