Motion
17610
Wheel Brush - 2 in Diam, 3/8 in Width, 20000 rpm
MI ITEM #01552758
MFR #17610
Price$25.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 2 in Diam, 3/8 in Width, 20000 rpm
MI ITEM #01552758
MFR #17610

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$25.60/each

Specifications

Dimensions

  • Bristle Diameter
    0.0118 in
  • Diameter
    2 in
  • Face Width
    3/8 in
  • Fill Diameter
    0.0118 in
  • Overall Length
    2.0000 in
  • Shank Diameter
    1/4 in
  • Stem Diameter
    1/4 in
  • Stem Length
    7/8 in
  • Trim Length
    1/2 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    Wheel
  • Fill Material
    Steel
  • Industry Use
    Manufacturing, Facility Maintenance
  • Manufacturer Upc Number
    012382176105
  • Max Rpm
    20000 rpm
  • Mount Type
    Shank
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • UPC_NO
    012382176105
  • Wire Type
    Crimped

Overview

Mfr description
17610 2" STEM MTD. WIRE WHEEL
  • Permanently mounted on 1/4" steel stems, providing quick installation on chuck or collet
  • High RPM ratings provide faster finishing for the lowest cost-per-piece brushed
  • Fill material: Steel
  • Max rpm: 20,000
  • Applications: Cleaning and finishing, recessed areas or IDs, die, mold and tool, cleaning and polishing, rubber and plastic, flash removal, rust and paint removal, scale and slag removal, ID pipe cleaning, carbon cleaning, weld cleaning, deburring, spot facing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought