Motion
17641
Wheel Brush - 3 in Diam, 1/2 in Width, 20000 rpm
MI ITEM #01552773
MFR #17641
Price$40.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 3 in Diam, 1/2 in Width, 20000 rpm
MI ITEM #01552773
MFR #17641

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$40.73/each

Specifications

Dimensions

  • Bristle Diameter
    0.0118 in
  • Diameter
    3 in
  • Face Width
    1/2 in
  • Fill Diameter
    0.0118 in
  • Overall Length
    2.9000 in
  • Shank Diameter
    1/4 in
  • Stem Diameter
    1/4 in
  • Stem Length
    7/8 in
  • Trim Length
    1 in

Details

  • Bristle Material
    Brass
  • Bristle Type
    Crimped
  • Brush Type
    Wheel
  • Fill Material
    Brass
  • Industry Use
    Manufacturing, Facility Maintenance, Food, Pharma
  • Manufacturer Upc Number
    012382176419
  • Max Rpm
    20000 rpm
  • Mount Type
    Shank
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • UPC_NO
    012382176419
  • Wire Type
    Crimped

Overview

Mfr description
17641 3" STEM MTD. WIRE WHEEL
  • Provide a Very Flexible Brushing Action

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought