Motion
17680
Wheel Brush - 3-1/4 in Diam, 3/8 in Width, 25000 rpm
Mi Item #01552774
MFR #17680
Price$36.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 3-1/4 in Diam, 3/8 in Width, 25000 rpm
Mi Item #01552774
MFR #17680

Mfr description
17680 3" STEM MTD. KNOT WIRE WHEEL
  • Provide heavy-duty brushing action with some flexibility
  • ideal for deburring and demanding cleaning applications on somewhat irregular surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.43/each

Specifications

Dimensions

  • Bristle Diameter
    0.0118 in
  • Diameter
    3-1/4 in
  • Face Width
    3/8 in
  • Fill Diameter
    0.0118 in
  • Overall Length
    3.1500 in
  • Shank Diameter
    1/4 in
  • Stem Diameter
    1/4 in
  • Trim Length
    5/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Brush Type
    Wheel
  • Fill Material
    Steel
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382176808
  • Max Rpm
    25000 rpm
  • Mount Type
    Shank
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • UPC_NO
    012382176808
  • Wire Type
    Knot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)