Motion
17681
Wheel Brush - 3-1/4 in Diam, 3/8 in Width, 25000 rpm
MI ITEM #01552775
MFR #17681
Price$39.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 3-1/4 in Diam, 3/8 in Width, 25000 rpm
MI ITEM #01552775
MFR #17681

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$39.77/each

Specifications

Dimensions

  • Bristle Diameter
    0.014 in
  • Diameter
    3-1/4 in
  • Face Width
    3/8 in
  • Fill Diameter
    0.014 in
  • Overall Length
    3.1500 in
  • Shank Diameter
    1/4 in
  • Stem Diameter
    1/4 in
  • Trim Length
    5/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Brush Type
    Wheel
  • Fill Material
    Steel
  • Industry Use
    Facility Maintenance, Manufacturing
  • Manufacturer Upc Number
    012382176815
  • Max Rpm
    25000 rpm
  • Mount Type
    Shank
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • UPC_NO
    012382176815
  • Wire Type
    Knot

Overview

Mfr description
17681 3" STEM MTD. KNOT WIRE WHEEL
  • Permanently mounted on 1/4" steel stems, providing quick installation on chuck or collet
  • High RPM ratings provide faster finishing for the lowest cost-per-piece brushed
  • Fill material: Steel
  • Fill diameter/grit: 0.014”
  • Applications: Cleaning and finishing, recessed areas or I.D.s, die, mold and tool, cleaning and polishing, rubber and plastic, flash removal, rust and paint removal, scale and slag removal, I.D. pipe cleaning, carbon cleaning, weld cleaning, deburring, spot facing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought