Motion
17689
Wheel Brush - 4 in Diam, 1/2 in Width, 20000 rpm
MI ITEM #01552779
MFR #17689
Your Price$41.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4 in Diam, 1/2 in Width, 20000 rpm
MI ITEM #01552779
MFR #17689

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$41.28/each(List $48.28)

Overview

Mfr description
17689 4" STEM MTD. KNOT WIRE WHEEL
  • Provide heavy-duty brushing action with some flexibility
  • ideal for deburring and demanding cleaning applications on somewhat irregular surfaces

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.02 in
  • Trim Length
    7/8 in
  • Diameter
    4 in
  • Face Width
    1/2 in
  • Mount Type
    Shank
  • Shank Diameter
    1/4 in
  • Max Rpm
    20000 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382176891
  • UPC_NO
    012382176891
  • Brush Type
    Wheel
  • Overall Length
    3.8500 in
  • Fill Material
    Steel
  • Fill Diameter
    0.020 in
  • Industry Use
    Manufacturing
  • Stem Diameter
    1/4 in
  • Wire Type
    Knot
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text