Motion
20490
Wheel Brush - 6 in Diam, 2 in Arbor Dia, 3/4 in Width, 6000 RPM
MI ITEM #01552783
MFR #20490
List Price$82.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 6 in Diam, 2 in Arbor Dia, 3/4 in Width, 6000 RPM
MI ITEM #01552783
MFR #20490

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$82.97/each for your price

Overview

Mfr description
20490 6" NYLON WHEEL
  • feature a chemical-resistant synthetic fill material with excellent bend recovery for use in applications requiring a soft, durable fill material
  • Wet or dry cleaning and scrubbing;Removing burrs and die flash from plastic parts;Sweeping loose chips and debris

Specifications

  • Bristle Material
    Nylon
  • Bristle Type
    Straight
  • Bristle Diameter
    0.016 in
  • Trim Length
    1-1/2 in
  • Diameter
    6 in
  • Face Width
    3/4 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    2 in
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382204907
  • UPC_NO
    012382204907
  • Overall Length
    6.0000 in
  • Fill Material
    Nylon
  • Fill Diameter
    0.016 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text