Motion
20600
Nylox Wheel Brush - 6 in Diam, 2 in Arbor Dia, 5/8 in Width, 6000 rpm
MI ITEM #01552785
MFR #20600
Your Price$68.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylox Wheel Brush - 6 in Diam, 2 in Arbor Dia, 5/8 in Width, 6000 rpm
MI ITEM #01552785
MFR #20600

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$68.35/each(List $78.60)

Overview

Mfr description
20600 6" NYLOX WHEEL
  • Ideal for light duty deburring and finishing in non-production applications
  • 9/16 in thickness through arbor

Specifications

  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.022 in
  • Grit Number
    320
  • Trim Length
    1-1/2 in
  • Diameter
    6 in
  • Face Width
    5/8 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    2 in
  • Max Rpm
    6000 rpm
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382206000
  • UPC_NO
    012382206000
  • Brush Diameter
    6.0000 in
  • Brush Type
    Wheel
  • Overall Length
    6.0000 in
  • Arbor Hole Size
    2.0000 in
  • Fill Material
    Abrasive Nylon
  • Fill Diameter
    0.022 in
  • Industry Use
    Aerospace
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text