Motion
20610
Nylox Wheel Brush - 6 in Diam, 2 in Arbor Dia, 5/8 in Width, 6000 RPM
MI ITEM #01552786
MFR #20610
List Price$78.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylox Wheel Brush - 6 in Diam, 2 in Arbor Dia, 5/8 in Width, 6000 RPM
MI ITEM #01552786
MFR #20610

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$78.55/each for your price

Overview

Mfr description
20610 6" NYLOX WHEEL
  • Ideal for light duty deburring and finishing in non-production applications

Specifications

  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.035 in
  • Grit Number
    180
  • Trim Length
    1-1/2 in
  • Diameter
    6 in
  • Face Width
    5/8 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    2 in
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382206109
  • UPC_NO
    012382206109
  • Overall Length
    6.0000 in
  • Fill Material
    Abrasive Nylon
  • Fill Diameter
    0.035 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text