Motion
20620
Nylox Wheel Brush - 6 in Diam, 2 in Arbor Dia, 5/8 in Width, 6000 rpm
MI ITEM #01552787
MFR #20620
Price$78.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylox Wheel Brush - 6 in Diam, 2 in Arbor Dia, 5/8 in Width, 6000 rpm
MI ITEM #01552787
MFR #20620

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$78.55/each

Specifications

Dimensions

  • Arbor Hole Size
    2.0000 in
  • Bristle Diameter
    0.04 in
  • Brush Diameter
    6.0000 in
  • Diameter
    6 in
  • Face Width
    5/8 in
  • Fill Diameter
    0.040 in
  • Overall Length
    6.0000 in
  • Trim Length
    1-1/2 in
  • Unthreaded Arbor Diameter
    2 in

Details

  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Brush Type
    Wheel
  • Fill Material
    Abrasive Nylon
  • Grit Number
    120
  • Industry Use
    Aerospace
  • Manufacturer Upc Number
    012382206208
  • Max Rpm
    6000 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • UPC_NO
    012382206208

Overview

Mfr description
20620 6" NYLOX WHEEL
  • Ideal for light duty deburring and finishing in non-production applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought