Motion
20630
Nylox Wheel Brush - 8.0000 in Diam, 2 in Arbor Dia, 5/8 in Width, 5000 rpm
Mi Item #01552788
MFR #20630
Price$123.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylox Wheel Brush - 8.0000 in Diam, 2 in Arbor Dia, 5/8 in Width, 5000 rpm
Mi Item #01552788
MFR #20630

Mfr description
20630 8" NYLOX WHEEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$123.10/each

Specifications

Dimensions

  • Arbor Hole Size
    2.0000 in
  • Arbor Size
    2.0000 in
  • Bristle Diameter
    0.022 in
  • Bristle Length
    2.5000 in
  • Brush Diameter
    8.0000 in
  • Brush Length
    2.5000 in
  • Center Hole Diameter
    2.0000 in
  • Diameter
    8.0000 in
  • Diameter (Wire)
    0.0220 in
  • Face Width
    5/8 in
  • Filament Wire Diameter
    0.0220 in
  • Filament Wire Diameter Range
    0.0220 in
  • Fill Diameter
    8.0000 in
  • Inside Diameter
    2.0000 in
  • Outside Diameter
    8.0000 in
  • Overall Length
    2.5000 in
  • Reduced Arbor Hole Size
    2.0000 in
  • Trim Length
    2-1/2 in
  • Unthreaded Arbor Diameter
    2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Arbor Type
    Plain
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Brush Shape
    Wheel
  • Brush Type
    Wheel
  • Connector Type
    Plain Arbor
  • Encapsulated Bristles
    No
  • Fill Material
    Abrasive Nylon
  • Grit Number
    320
  • Manufacturer Package Quantity
    2
  • Manufacturer Stock Number
    20630
  • Manufacturer Upc Number
    012382206307
  • Material
    Abrasive Nylon
  • Max Rpm
    5000 rpm
  • Mount Type
    Unthreaded Arbor
  • Mounting Type
    Arbor Hole
  • Number Of Pieces
    1
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • Type
    Wheel Brush
  • UPC_NO
    012382206307
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)