Motion
20650
Nylox Wheel Brush - 8 in Diam, 2 in Arbor Dia, 5/8 in Width, 5000 RPM
MI ITEM #01552790
MFR #20650
List Price$123.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylox Wheel Brush - 8 in Diam, 2 in Arbor Dia, 5/8 in Width, 5000 RPM
MI ITEM #01552790
MFR #20650

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$123.10/each for your price

Overview

Mfr description
20650 8" NYLOX WHEEL
  • Ideal for light duty deburring and finishing in non-production applications
  • 9/16 in thickness through arbor

Specifications

  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.04 in
  • Grit Number
    120
  • Trim Length
    2-1/2 in
  • Diameter
    8 in
  • Face Width
    5/8 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    2 in
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382206505
  • UPC_NO
    012382206505
  • Overall Length
    7.9500 in
  • Fill Material
    Abrasive Nylon
  • Fill Diameter
    0.040 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought