Motion
21004
Side-Action Internal Tube Brush, Brush Dia: 5/16", Bristle Dia.: 0.003", Bristle Material: Steel
MI ITEM #01552793
MFR #21004
Your Price$5.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Side-Action Internal Tube Brush, Brush Dia: 5/16", Bristle Dia.: 0.003", Bristle Material: Steel
MI ITEM #01552793
MFR #21004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.71/each(List $6.57)

Overview

Mfr description
21004 5/16" POWER TUBE BRUSH
  • Single continuous length of stainless steel stem wire
  • Filled with a tuft of crimped wire to provide an aggressive flat side action
  • Ideal for cleaning and deburring internal threads

Specifications

  • Type
    Side-Action
  • Spiral Type
    Burrite
  • Bristle Material
    Steel
  • Bristle Diameter
    0.003 in
  • Brush Diameter
    5/16 in
  • Brush Length
    9/16 in
  • Overall Length
    2-1/8 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    3/32 in
  • UPC_NO
    012382210045
  • Stem Material
    Stainless Steel
  • Shank Diameter
    0.0938 in
  • Max Rpm
    2000 rpm
  • Specification
    ANSI B165.1
  • Brush Type
    Tube
  • Bristle Type
    Crimped
  • Fill Material
    Steel
  • Diameter
    0.3125 in
  • Fill Diameter
    0.003 in
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382210045
  • Stem Length
    1-9/16 in
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text