Motion
21031
Side-Action Internal Tube Brush, Brush Dia: 5/8", Bristle Dia.: 0.005", Bristle Material: Steel
MI ITEM #01552801
MFR #21031
Price$5.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Side-Action Internal Tube Brush, Brush Dia: 5/8", Bristle Dia.: 0.005", Bristle Material: Steel
MI ITEM #01552801
MFR #21031

Mfr description
21031 5/8" POWER TUBE BRUSH
  • Single continuous length of stainless steel stem wire
  • Filled with a tuft of crimped wire to provide an aggressive flat side action
  • Ideal for cleaning and deburring internal threads
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.90/each

Specifications

Dimensions

  • Bristle Diameter
    0.005 in
  • Brush Diameter
    5/8 in
  • Brush Length
    5/8 in
  • Diameter
    0.6250 in
  • Fill Diameter
    0.005 in
  • Overall Length
    2-1/4 in
  • Shank Diameter
    0.1250 in
  • Stem Diameter
    1/8 in
  • Stem Length
    1-5/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    Tube
  • Fill Material
    Steel
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382210311
  • Max Rpm
    2000 rpm
  • Mount Type
    Twisted Stem
  • Product Type
    Internal Tube Brushes
  • Specification
    ANSI B165.1
  • Spiral Type
    Burrite
  • Stem Material
    Stainless Steel
  • Type
    Side-Action
  • UPC_NO
    012382210311

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)