Motion
21051
3/8" Power Tube Brush, .005" Stainless Steel Wire Fill, 9/16" Brush Length
MI ITEM #01552810
MFR #21051
Your Price$8.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Power Tube Brush, .005" Stainless Steel Wire Fill, 9/16" Brush Length
MI ITEM #01552810
MFR #21051

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.10/each(List $9.32)

Overview

Mfr description
21051 3/8" POWER TUBE BRUSH
  • Single continuous length of stainless steel stem wire
  • Filled with a tuft of crimped wire to provide an aggressive flat side action
  • Ideal for cleaning and deburring internal threads

Specifications

  • Type
    Side-Action
  • Bristle Material
    Stainless Steel
  • Bristle Diameter
    0.005 in
  • Brush Diameter
    3/8 in
  • Brush Length
    9/16 in
  • Overall Length
    2-1/8 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    3/32 in
  • UPC_NO
    012382210519
  • Stem Material
    Stainless Steel
  • Specification
    ANSI B165.1
  • Fill Material
    Stainless Steel
  • Fill Diameter
    0.005 in
  • Manufacturer Upc Number
    012382210519
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text