Motion
21053
1/2" Power Tube Brush, .005" Stainless Steel Wire Fill, 9/16" Brush Length
Mi Item #01552811
MFR #21053
Price$9.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Power Tube Brush, .005" Stainless Steel Wire Fill, 9/16" Brush Length
Mi Item #01552811
MFR #21053

Mfr description
21053 1/2" POWER TUBE BRUSH
  • Single continuous length of stainless steel stem wire
  • Filled with a tuft of crimped wire to provide an aggressive flat side action
  • Ideal for cleaning and deburring internal threads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.44/each

Specifications

Dimensions

  • Bristle Diameter
    0.005 in
  • Brush Diameter
    1/2 in
  • Brush Length
    9/16 in
  • Fill Diameter
    0.005 in
  • Overall Length
    2-1/8 in
  • Stem Diameter
    3/32 in

Details

  • Bristle Material
    Stainless Steel
  • Fill Material
    Stainless Steel
  • Manufacturer Upc Number
    012382210533
  • Mount Type
    Twisted Stem
  • Product Type
    Internal Tube Brushes
  • Specification
    ANSI B165.1
  • Stem Material
    Stainless Steel
  • Type
    Side-Action
  • UPC_NO
    012382210533
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)