Motion
21055
5/8" Power Tube Brush, .005" Stainless Steel Wire Fill, 5/8" Brush Length
MI ITEM #01552812
MFR #21055
List Price$11.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Power Tube Brush, .005" Stainless Steel Wire Fill, 5/8" Brush Length
MI ITEM #01552812
MFR #21055

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.16/each for your price

Overview

Mfr description
21055 5/8" POWER TUBE BRUSH
  • Single continuous length of stainless steel stem wire
  • Filled with a tuft of crimped wire to provide an aggressive flat side action
  • Ideal for cleaning and deburring internal threads

Specifications

  • Type
    Side-Action
  • Bristle Material
    Stainless Steel
  • Bristle Diameter
    0.005 in
  • Brush Diameter
    5/8 in
  • Brush Length
    5/8 in
  • Overall Length
    2-1/4 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    1/8 in
  • UPC_NO
    012382210557
  • Stem Material
    Stainless Steel
  • Specification
    ANSI B165.1
  • Fill Material
    Stainless Steel
  • Fill Diameter
    0.005 in
  • Manufacturer Upc Number
    012382210557
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text