Motion
21074
Single Spiral Internal Tube Brush, Brush Dia: 1/2", Bristle Dia.: 0.005", Bristle Material: Steel
Mi Item #01552819
MFR #21074
Price$6.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Spiral Internal Tube Brush, Brush Dia: 1/2", Bristle Dia.: 0.005", Bristle Material: Steel
Mi Item #01552819
MFR #21074

Mfr description
21074 1/2" POWER TUBE BRUSH
  • Provides fast, efficient cleaning and finishing of hard-to-reach areas such as internal diameters, crevices, threaded surfaces and other difficult-to-access areas
  • Brush area length: 1”
  • Overall length: 3-1/2”
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.62/each

Specifications

Dimensions

  • Bristle Diameter
    0.005 in
  • Brush Diameter
    1/2 in
  • Brush Length
    1 in
  • Diameter
    0.5000 in
  • Fill Diameter
    0.005 in
  • Overall Length
    3-1/2 in
  • Shank Diameter
    0.1875 in
  • Stem Diameter
    3/16 in
  • Stem Length
    2-1/2 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    Tube
  • Fill Material
    Steel
  • Industry Use
    Aerospace, Automotive, Facility Maintenance, Manufacturing
  • Manufacturer Upc Number
    012382210748
  • Max Rpm
    2000 rpm
  • Mount Type
    Twisted Stem
  • Product Type
    Internal Tube Brushes
  • Specification
    ANSI B165.1
  • Spiral Type
    Single Spiral
  • Stem Material
    Stainless Steel
  • Type
    Spiral
  • UPC_NO
    012382210748
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)