Motion
21078
1" Power Tube Brush, .008" Steel Wire Fill, 1" Brush Length
MI ITEM #01552823
MFR #21078
Price$9.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Power Tube Brush, .008" Steel Wire Fill, 1" Brush Length
MI ITEM #01552823
MFR #21078

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.46/each

Specifications

Dimensions

  • Bristle Diameter
    0.008 in
  • Brush Diameter
    1 in
  • Brush Length
    1 in
  • Fill Diameter
    0.008 in
  • Overall Length
    3-1/2 in
  • Stem Diameter
    1/4 in

Details

  • Bristle Material
    Steel
  • Fill Material
    Steel
  • Manufacturer Upc Number
    012382210786
  • Mount Type
    Twisted Stem
  • Product Type
    Internal Tube Brushes
  • Specification
    ANSI B165.1
  • Spiral Type
    Single Spiral
  • Stem Material
    Stainless Steel
  • Type
    Spiral
  • UPC_NO
    012382210786

Overview

Mfr description
21078 1" POWER TUBE BRUSH
  • Single continuous length of stainless steel stem wire
  • Single spiral of crimped wire fill for a more flexible brushing action
  • For use on smooth or threaded blind holes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought