Motion
21083
Single Spiral Internal Tube Brush, Brush Dia: 1/2", Bristle Dia.: 0.005", Bristle Material: Stainless Steel
MI ITEM #01552828
MFR #21083
Price$10.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Spiral Internal Tube Brush, Brush Dia: 1/2", Bristle Dia.: 0.005", Bristle Material: Stainless Steel
MI ITEM #01552828
MFR #21083

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.50/each

Specifications

Dimensions

  • Bristle Diameter
    0.005 in
  • Brush Diameter
    1/2 in
  • Brush Length
    1 in
  • Diameter
    0.5000 in
  • Fill Diameter
    0.005 in
  • Overall Length
    3-1/2 in
  • Shank Diameter
    0.1875 in
  • Stem Diameter
    3/16 in
  • Stem Length
    2-1/2 in

Details

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Brush Type
    Tube
  • Fill Material
    Stainless Steel
  • Industry Use
    Aerospace, Automotive, Facility Maintenance, Food, Pharma, Manufacturing
  • Manufacturer Upc Number
    012382210830
  • Max Rpm
    2000 rpm
  • Mount Type
    Twisted Stem
  • Product Type
    Internal Tube Brushes
  • Specification
    ANSI B165.1
  • Spiral Type
    Single Spiral
  • Stem Material
    Stainless Steel
  • Type
    Spiral
  • UPC_NO
    012382210830

Overview

Mfr description
21083 1/2" POWER TUBE BRUSH
  • Single continuous length of stainless steel stem wire
  • Single spiral of crimped wire fill for a more flexible brushing action
  • For use on smooth or threaded blind holes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought