Motion
21089
Single Spiral Internal Tube Brush, Brush Dia: 1-1/4", Bristle Dia.: 0.008", Bristle Material: Stainless Steel
Mi Item #01552834
MFR #21089
Price$11.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Spiral Internal Tube Brush, Brush Dia: 1-1/4", Bristle Dia.: 0.008", Bristle Material: Stainless Steel
Mi Item #01552834
MFR #21089

Mfr description
21089 1-1/4" POWER TUBE BRUSH
  • Single continuous length of stainless steel stem wire
  • Single spiral of crimped wire fill for a more flexible brushing action
  • For use on smooth or threaded blind holes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.13/each

Specifications

Dimensions

  • Bristle Diameter
    0.008 in
  • Brush Diameter
    1-1/4 in
  • Brush Length
    1 in
  • Diameter
    1.2500 in
  • Fill Diameter
    0.008 in
  • Overall Length
    3-1/2 in
  • Shank Diameter
    0.2500 in
  • Stem Diameter
    1/4 in
  • Stem Length
    2-1/2 in

Details

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Brush Type
    Tube
  • Fill Material
    Stainless Steel
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382210892
  • Max Rpm
    2000 rpm
  • Mount Type
    Twisted Stem
  • Product Type
    Internal Tube Brushes
  • Specification
    ANSI B165.1
  • Spiral Type
    Single Spiral
  • Stem Material
    Stainless Steel
  • Type
    Spiral
  • UPC_NO
    012382210892
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)