Motion
21092
1/4" Hand Tube Brush, .003" Steel Wire Fill, 1-1/2" Brush Length
MI ITEM #01552837
MFR #21092
List Price$10.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Hand Tube Brush, .003" Steel Wire Fill, 1-1/2" Brush Length
MI ITEM #01552837
MFR #21092

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.40/each for your price

Overview

Mfr description
21092 1/4" HAND TUBE BRUSH
  • Ideal for hand use
  • Straight wire fill allows for easy manual insertion into inside diameter
  • Loop handle

Specifications

  • Handle Type
    Stem and Loop
  • Bristle Material
    Steel
  • Bristle Diameter
    0.003 in
  • Brush Diameter
    1/4 in
  • Spiral Type
    Single Spiral
  • Brush Length
    1-1/2 in
  • Overall Length
    7 in
  • Stem Diameter
    3/32 in
  • Stem Material
    Galvanized Steel
  • UPC_NO
    012382210922
  • Fill Diameter
    0.003 in
  • Fill Material
    Steel
  • Manufacturer Upc Number
    012382210922
  • Product Type
    Internal Hand Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text