Motion
21097
1/2" Hand Tube Brush, .006" Steel Wire Fill, 2" Brush Length
MI ITEM #01552842
MFR #21097
Price$7.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Hand Tube Brush, .006" Steel Wire Fill, 2" Brush Length
MI ITEM #01552842
MFR #21097

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.04/each

Specifications

Dimensions

  • Bristle Diameter
    0.006 in
  • Brush Diameter
    1/2 in
  • Brush Length
    2 in
  • Fill Diameter
    0.006 in
  • Overall Length
    8 in
  • Stem Diameter
    1/8 in

Details

  • Bristle Material
    Steel
  • Fill Material
    Steel
  • Handle Type
    Stem and Loop
  • Manufacturer Upc Number
    012382210977
  • Product Type
    Internal Hand Tube Brushes
  • Spiral Type
    Single Spiral
  • Stem Material
    Galvanized Steel
  • UPC_NO
    012382210977

Overview

Mfr description
21097 1/2" HAND TUBE BRUSH
  • Ideal for hand use
  • Straight wire fill allows for easy manual insertion into inside diameter
  • Loop handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought