Motion
21104
1/2" Hand Tube Brush, .004" Stainless Steel Wire Fill, 2" Brush Length
MI ITEM #01552848
MFR #21104
List Price$14.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Hand Tube Brush, .004" Stainless Steel Wire Fill, 2" Brush Length
MI ITEM #01552848
MFR #21104

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.96/each for your price

Overview

Mfr description
21104 1/2" HAND TUBE BRUSH
  • Ideal for hand use
  • Straight wire fill allows for easy manual insertion into inside diameter
  • Loop handle

Specifications

  • Handle Type
    Stem and Loop
  • Bristle Material
    Stainless Steel
  • Bristle Diameter
    0.004 in
  • Brush Diameter
    1/2 in
  • Spiral Type
    Single Spiral
  • Brush Length
    2 in
  • Overall Length
    8 in
  • Stem Diameter
    1/8 in
  • Stem Material
    Galvanized Steel
  • UPC_NO
    012382211042
  • Fill Diameter
    0.004 in
  • Fill Material
    Stainless Steel
  • Manufacturer Upc Number
    012382211042
  • Product Type
    Internal Hand Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text