Motion
21107
Double Spiral Internal Tube Brush, Brush Dia: 1/2", Bristle Dia.: 0.006", Bristle Material: Steel
MI ITEM #01552851
MFR #21107
Price$13.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Spiral Internal Tube Brush, Brush Dia: 1/2", Bristle Dia.: 0.006", Bristle Material: Steel
MI ITEM #01552851
MFR #21107

Mfr description
21107 1/2" POWER TUBE BRUSH
  • Four stem wires and a double spiral of straight wire fill material
  • Provides an aggressive cleaning and deburring action
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.41/each

Specifications

Dimensions

  • Bristle Diameter
    0.006 in
  • Brush Diameter
    1/2 in
  • Brush Length
    2 in
  • Diameter
    0.5000 in
  • Fill Diameter
    0.006 in
  • Overall Length
    5 in
  • Shank Diameter
    0.1563 in
  • Stem Diameter
    5/32 in
  • Stem Length
    3.0000 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Twisted Double Spiral
  • Brush Type
    Tube
  • Fill Material
    Steel
  • Grade
    Heavy Duty
  • Industry Use
    Aerospace, Automotive, Facility Maintenance, Manufacturing
  • Manufacturer Upc Number
    012382211073
  • Max Rpm
    2000 rpm
  • Mount Type
    Twisted Stem
  • Product Type
    Internal Tube Brushes
  • Specification
    ANSI B165.1
  • Spiral Type
    Double Spiral
  • Stem Material
    Steel
  • Type
    Spiral
  • UPC_NO
    012382211073

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)