Motion
21108
Double Spiral Internal Tube Brush, Brush Dia: 5/8", Bristle Dia.: 0.005", Bristle Material: Steel
MI ITEM #01552852
MFR #21108
Your Price$14.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Spiral Internal Tube Brush, Brush Dia: 5/8", Bristle Dia.: 0.005", Bristle Material: Steel
MI ITEM #01552852
MFR #21108

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$14.63/each(List $21.21)

Overview

Mfr description
21108 5/8" POWER TUBE BRUSH
  • Four stem wires and a double spiral of straight wire fill material
  • Provides an aggressive cleaning and deburring action

Specifications

  • Type
    Spiral
  • Spiral Type
    Double Spiral
  • Bristle Material
    Steel
  • Bristle Diameter
    0.005 in
  • Brush Diameter
    5/8 in
  • Brush Length
    2 in
  • Overall Length
    5 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    7/32 in
  • UPC_NO
    012382211080
  • Stem Material
    Steel
  • Shank Diameter
    0.2188 in
  • Max Rpm
    2000 rpm
  • Specification
    ANSI B165.1
  • Brush Type
    Tube
  • Bristle Type
    Double Spiral
  • Fill Material
    Steel
  • Grade
    Heavy Duty
  • Diameter
    0.6250 in
  • Fill Diameter
    0.005 in
  • Industry Use
    Aerospace, Automotive, Facility Maintenance, Manufacturing
  • Manufacturer Upc Number
    012382211080
  • Stem Length
    3.0000 in
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text