Motion
21109
Double Spiral Internal Tube Brush, Brush Dia: 5/8", Bristle Dia.: 0.008", Bristle Material: Steel
Mi Item #01552853
MFR #21109
Price$16.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Spiral Internal Tube Brush, Brush Dia: 5/8", Bristle Dia.: 0.008", Bristle Material: Steel
Mi Item #01552853
MFR #21109

Mfr description
21109 5/8" POWER TUBE BRUSH
  • Provides fast, efficient cleaning and finishing of hard-to-reach areas such as internal diameters, crevices, threaded surfaces and other difficult-to-access areas
  • Applications: Deburring and cleaning drilled holes and internal threads, cleaning and finishing internal diameters of pipes and tubes, de-burring and cleaning internal keyways and grooves, carbon removal, crosshole deburring
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.22/each

Specifications

Dimensions

  • Bristle Diameter
    0.008 in
  • Brush Diameter
    5/8 in
  • Brush Length
    2 in
  • Diameter
    0.6250 in
  • Fill Diameter
    0.008 in
  • Overall Length
    5 in
  • Shank Diameter
    0.2188 in
  • Stem Diameter
    7/32 in
  • Stem Length
    3.0000 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Double Spiral
  • Brush Type
    Tube
  • Fill Material
    Steel
  • Grade
    Heavy Duty
  • Industry Use
    Aerospace, Automotive, Facility Maintenance, Manufacturing
  • Manufacturer Upc Number
    012382211097
  • Max Rpm
    2000 rpm
  • Mount Type
    Twisted Stem
  • Product Type
    Internal Tube Brushes
  • Specification
    ANSI B165.1
  • Spiral Type
    Double Spiral
  • Stem Material
    Steel
  • Type
    Spiral
  • UPC_NO
    012382211097
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)