Motion
21110
Double Spiral Internal Tube Brush, Brush Dia: 3/4", Bristle Dia.: 0.006", Bristle Material: Steel
Mi Item #01552854
MFR #21110
Price$18.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Spiral Internal Tube Brush, Brush Dia: 3/4", Bristle Dia.: 0.006", Bristle Material: Steel
Mi Item #01552854
MFR #21110

Mfr description
21110 3/4" POWER TUBE BRUSH
  • Four stem wires and a double spiral of straight wire fill material
  • Provides an aggressive cleaning and deburring action
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.55/each

Specifications

Dimensions

  • Bristle Diameter
    0.006 in
  • Brush Diameter
    3/4 in
  • Brush Length
    2-1/2 in
  • Diameter
    0.7500 in
  • Fill Diameter
    0.006 in
  • Overall Length
    5-1/2 in
  • Shank Diameter
    0.2500 in
  • Stem Diameter
    1/4 in
  • Stem Length
    3.0000 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Twisted Double Spiral
  • Brush Type
    Tube
  • Fill Material
    Steel
  • Grade
    Heavy Duty
  • Industry Use
    Aerospace, Automotive, Facility Maintenance, Manufacturing
  • Manufacturer Upc Number
    012382211103
  • Max Rpm
    2000 rpm
  • Mount Type
    Twisted Stem
  • Product Type
    Internal Tube Brushes
  • Specification
    ANSI B165.1
  • Spiral Type
    Double Spiral
  • Stem Material
    Steel
  • Type
    Spiral
  • UPC_NO
    012382211103
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)