Motion
21112
Double Spiral Internal Tube Brush, Brush Dia: 7/8", Bristle Dia.: 0.006", Bristle Material: Steel
MI ITEM #01552856
MFR #21112
Price$18.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Spiral Internal Tube Brush, Brush Dia: 7/8", Bristle Dia.: 0.006", Bristle Material: Steel
MI ITEM #01552856
MFR #21112

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.84/each

Specifications

Dimensions

  • Bristle Diameter
    0.006 in
  • Brush Diameter
    7/8 in
  • Brush Length
    2-1/2 in
  • Diameter
    0.8750 in
  • Fill Diameter
    0.006 in
  • Overall Length
    5-1/2 in
  • Shank Diameter
    0.2500 in
  • Stem Diameter
    1/4 in
  • Stem Length
    3.0000 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Twisted Double Spiral
  • Brush Type
    Tube
  • Fill Material
    Steel
  • Grade
    Heavy Duty
  • Industry Use
    Aerospace, Automotive, Fabrication, Foundry, Gear, Manufacturing
  • Manufacturer Upc Number
    012382211127
  • Max Rpm
    2000 rpm
  • Mount Type
    Twisted Stem
  • Product Type
    Internal Tube Brushes
  • Specification
    ANSI B165.1
  • Spiral Type
    Double Spiral
  • Stem Material
    Steel
  • Type
    Spiral
  • UPC_NO
    012382211127

Overview

Mfr description
21112 7/8" POWER TUBE BRUSH
  • Four stem wires and a double spiral of straight wire fill material
  • Provides an aggressive cleaning and deburring action

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought