Motion
21113
Double Spiral Internal Tube Brush, Brush Dia: 7/8", Bristle Dia.: 0.0104", Bristle Material: Steel
MI ITEM #01552857
MFR #21113
Your Price$18.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Spiral Internal Tube Brush, Brush Dia: 7/8", Bristle Dia.: 0.0104", Bristle Material: Steel
MI ITEM #01552857
MFR #21113

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$18.43/each(List $20.86)

Overview

Mfr description
21113 7/8" POWER TUBE BRUSH
  • Also known as internal brushes, they provide fast, efficient cleaning and finishing of hard-to-reach areas such as internal diameters, crevices, threaded surfaces and other difficult-to-access areas
  • Brush area length: 2-1/2”
  • Overall length: 5-1/2”
  • Fill material: Steel
  • Fill diameter: 0.0104”
  • Stem size: 1/4”
  • Applications: Deburring and cleaning drilled holes and internal threads, cleaning and finishing internal diameters of pipes and tubes, de-burring and cleaning internal keyways and grooves, carbon removal, crosshole de-burring

Specifications

  • Type
    Spiral
  • Spiral Type
    Double Spiral
  • Bristle Material
    Steel
  • Bristle Diameter
    0.0104 in
  • Brush Diameter
    7/8 in
  • Brush Length
    2-1/2 in
  • Overall Length
    5-1/2 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    1/4 in
  • UPC_NO
    012382211134
  • Stem Material
    Steel
  • Shank Diameter
    0.2500 in
  • Max Rpm
    2000 rpm
  • Specification
    ANSI B165.1
  • Brush Type
    Tube
  • Bristle Type
    Double Spiral
  • Fill Material
    Steel
  • Diameter
    0.8750 in
  • Fill Diameter
    0.0104 in
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382211134
  • Stem Length
    3.0000 in
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text