Motion
21115
Double Spiral Internal Tube Brush, Brush Dia: 1", Bristle Dia.: 0.0104", Bristle Material: Steel
Mi Item #01552859
MFR #21115
Price$20.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Spiral Internal Tube Brush, Brush Dia: 1", Bristle Dia.: 0.0104", Bristle Material: Steel
Mi Item #01552859
MFR #21115

Mfr description
21115 1" POWER TUBE BRUSH
  • Also known as internal brushes, they provide fast, efficient cleaning and finishing of hard-to-reach areas such as internal diameters, crevices, threaded surfaces and other difficult-to-access areas
  • Brush area length: 2-1/2”
  • Overall length: 5-1/2”
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.32/each

Specifications

Dimensions

  • Bristle Diameter
    0.0104 in
  • Brush Diameter
    1 in
  • Brush Length
    2-1/2 in
  • Diameter
    1.0000 in
  • Fill Diameter
    0.0104 in
  • Overall Length
    5-1/2 in
  • Shank Diameter
    0.2500 in
  • Stem Diameter
    1/4 in
  • Stem Length
    3.0000 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Double Spiral
  • Brush Type
    Tube
  • Fill Material
    Steel
  • Grade
    Heavy Duty
  • Industry Use
    Aerospace, Automotive, Facility Maintenance, Manufacturing
  • Manufacturer Upc Number
    012382211158
  • Max Rpm
    2000 rpm
  • Mount Type
    Twisted Stem
  • Product Type
    Internal Tube Brushes
  • Specification
    ANSI B165.1
  • Spiral Type
    Double Spiral
  • Stem Material
    Steel
  • Type
    Spiral
  • UPC_NO
    012382211158
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)