Motion
21126
Single Spiral Internal Tube Brush, Brush Dia: 1/4", Bristle Dia.: 0.022", Grit Number: 320, Brush Length: 2"
MI ITEM #01552870
MFR #21126
Your Price$15.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Spiral Internal Tube Brush, Brush Dia: 1/4", Bristle Dia.: 0.022", Grit Number: 320, Brush Length: 2"
MI ITEM #01552870
MFR #21126

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.46/each(List $17.78)

Overview

Mfr description
21126 1/4" NYLOX POWER TUBE BRUSH
  • Provides fast, efficient deburring and finishing of hard-to-reach areas such as internal diameters, crevices, threaded surfaces and other difficult-to-access areas
  • Ideally suited for use in CNC machines, drills and drill presses
  • Fill material: Silicon carbide
  • Fill diameter: 0.022”
  • 320 grit
  • Applications: Deburring crosshole intersections in machined valve bodies and manifolds, surface finishing and polishing smaller IDs

Specifications

  • Type
    Spiral
  • Spiral Type
    Single Spiral
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Diameter
    0.022 in
  • Grit Number
    320
  • Brush Diameter
    1/4 in
  • Brush Length
    2 in
  • Overall Length
    5 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    5/32 in
  • UPC_NO
    012382211264
  • Stem Material
    Steel
  • Shank Diameter
    0.1563 in
  • Max Rpm
    2000 rpm
  • Specification
    ANSI B165.1
  • Brush Type
    Tube
  • Bristle Type
    Crimped
  • Fill Material
    Abrasive Nylon
  • Color
    Grey
  • Diameter
    0.2500 in
  • Fill Diameter
    0.022 in
  • Industry Use
    Aerospace
  • Manufacturer Upc Number
    012382211264
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought