Motion
21128
Single Spiral Internal Tube Brush, Brush Dia: 3/8", Bristle Dia.: 0.022", Grit Number: 320, Brush Length: 2"
Mi Item #01552871
MFR #21128
Price$15.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Spiral Internal Tube Brush, Brush Dia: 3/8", Bristle Dia.: 0.022", Grit Number: 320, Brush Length: 2"
Mi Item #01552871
MFR #21128

Mfr description
21128 3/8" NYLOX POWER TUBE BRUSH
  • Provides fast, efficient deburring and finishing of hard-to-reach areas such as internal diameters, crevices, threaded surfaces and other difficult-to-access areas
  • Ideally suited for use in CNC machines, drills and drill presses
  • Fill material: Silicon carbide
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.70/each

Specifications

Dimensions

  • Bristle Diameter
    0.022 in
  • Brush Diameter
    3/8 in
  • Brush Length
    2 in
  • Diameter
    0.3750 in
  • Fill Diameter
    0.022 in
  • Overall Length
    5 in
  • Stem Diameter
    5/32 in

Details

  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Crimped
  • Brush Type
    Tube
  • Color
    Grey
  • Fill Material
    Abrasive Nylon
  • Grit Number
    320
  • Industry Use
    Aerospace
  • Manufacturer Upc Number
    012382211288
  • Max Rpm
    2000 rpm
  • Mount Type
    Twisted Stem
  • Product Type
    Internal Tube Brushes
  • Specification
    ANSI B165.1
  • Spiral Type
    Single Spiral
  • Stem Material
    Steel
  • Type
    Spiral
  • UPC_NO
    012382211288
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)