Motion
21134
Single Spiral Internal Tube Brush, Brush Dia: 3/4", Bristle Dia.: 0.022", Grit Number: 320
MI ITEM #01552875
MFR #21134
Your Price$14.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Spiral Internal Tube Brush, Brush Dia: 3/4", Bristle Dia.: 0.022", Grit Number: 320
MI ITEM #01552875
MFR #21134

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.62/each(List $16.82)

Overview

Mfr description
21134 3/4" NYLOX POWER TUBE BRUSH
  • Provides fast, efficient deburring and finishing of hard-to-reach areas such as internal diameters, crevices, threaded surfaces and other difficult-to-access areas
  • Ideally suited for use in CNC machines, drills and drill presses
  • Fill material: Silicon carbide
  • Fill diameter: 0.022”
  • 320 grit
  • Applications: Deburring crosshole intersections in machined valve bodies and manifolds, surface finishing and polishing smaller IDs

Specifications

  • Type
    Spiral
  • Spiral Type
    Single Spiral
  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Diameter
    0.022 in
  • Grit Number
    320
  • Brush Diameter
    3/4 in
  • Brush Length
    2-1/2 in
  • Overall Length
    5-1/2 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    1/4 in
  • UPC_NO
    012382211349
  • Stem Material
    Steel
  • Shank Diameter
    0.2500 in
  • Max Rpm
    2000 rpm
  • Specification
    ANSI B165.1
  • Brush Type
    Tube
  • Bristle Type
    Crimped
  • Fill Material
    Abrasive Nylon
  • Color
    Grey
  • Diameter
    0.7500 in
  • Fill Diameter
    0.022 in
  • Industry Use
    Aerospace
  • Manufacturer Upc Number
    012382211349
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text