Motion
21149
1" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length
Mi Item #01552884
MFR #21149
Price$10.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length
Mi Item #01552884
MFR #21149

Mfr description
21149 1" POWER TUBE BRUSH
  • Single continuous length of stainless steel stem wire
  • Single spiral of crimped wire fill for a more flexible brushing action
  • For use on smooth or threaded blind holes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.41/each

Specifications

Dimensions

  • Bristle Diameter
    0.005 in
  • Brush Diameter
    1 in
  • Brush Length
    1 in
  • Fill Diameter
    0.005 in
  • Overall Length
    3-1/2 in
  • Stem Diameter
    1/4 in

Details

  • Bristle Material
    Steel
  • Fill Material
    Steel
  • Manufacturer Upc Number
    012382211493
  • Mount Type
    Twisted Stem
  • Product Type
    Internal Tube Brushes
  • Specification
    ANSI B165.1
  • Spiral Type
    Single Spiral
  • Stem Material
    Stainless Steel
  • Type
    Spiral
  • UPC_NO
    012382211493
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)