Motion
21165
1/2" Hand Tube Brush, .004" Brass Wire Fill, 2" Brush Length
Mi Item #01552890
MFR #21165
Price$6.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Hand Tube Brush, .004" Brass Wire Fill, 2" Brush Length
Mi Item #01552890
MFR #21165

Mfr description
21165 1/2" HAND TUBE BRUSH
  • Ideal for hand use
  • Straight wire fill allows for easy manual insertion into inside diameter
  • Loop handle
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.62/each

Specifications

Dimensions

  • Bristle Diameter
    0.004 in
  • Brush Diameter
    1/2 in
  • Brush Length
    2 in
  • Fill Diameter
    0.004 in
  • Overall Length
    8 in
  • Stem Diameter
    1/8 in

Details

  • Bristle Material
    Brass
  • Fill Material
    Brass
  • Handle Type
    Stem and Loop
  • Manufacturer Upc Number
    012382211653
  • Product Type
    Internal Hand Tube Brushes
  • Spiral Type
    Single Spiral
  • Stem Material
    Galvanized Steel
  • UPC_NO
    012382211653
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)