Motion
21175
Single Spiral Internal Tube Brush, Brush Dia: 5/16", Bristle Dia.: 0.005", Bristle Material: Steel
MI ITEM #01552892
MFR #21175
Your Price$7.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Spiral Internal Tube Brush, Brush Dia: 5/16", Bristle Dia.: 0.005", Bristle Material: Steel
MI ITEM #01552892
MFR #21175

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$7.07/each(List $7.25)

Overview

Mfr description
21175 5/16" POWER TUBE BRUSH
  • Provides fast, efficient cleaning and finishing of hard-to-reach areas such as internal diameters, crevices, threaded surfaces and other difficult-to-access areas
  • Brush area length: 1”
  • Overall length: 3-1/2”
  • Stem size: 1/8”
  • Fill material: Steel
  • Applications: Deburring and cleaning drilled holes and internal threads, cleaning and finishing internal diameters of pipes and tubes, deburring and cleaning internal keyways and grooves, carbon removal, crosshole deburring

Specifications

  • Type
    Spiral
  • Spiral Type
    Single Spiral
  • Bristle Material
    Steel
  • Bristle Diameter
    0.005 in
  • Brush Diameter
    5/16 in
  • Brush Length
    1 in
  • Overall Length
    3-1/2 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    1/8 in
  • UPC_NO
    012382211752
  • Stem Material
    Stainless Steel
  • Shank Diameter
    0.1250 in
  • Max Rpm
    2000 rpm
  • Specification
    ANSI B165.1
  • Brush Type
    Tube
  • Bristle Type
    Crimped
  • Fill Material
    Steel
  • Grade
    High-Performance
  • Diameter
    0.3125 in
  • Fill Diameter
    0.005 in
  • Industry Use
    Aerospace, Automotive, Fabrication, Foundry, Gear, Manufacturing
  • Manufacturer Upc Number
    012382211752
  • Stem Length
    2-1/2 in
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text