Motion
21178
1/2" Power Tube Brush, .006" Brass Wire Fill, 2" Brush Length
Mi Item #01552893
MFR #21178
Price$20.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Power Tube Brush, .006" Brass Wire Fill, 2" Brush Length
Mi Item #01552893
MFR #21178

Mfr description
21178 1/2" POWER TUBE BRUSH
  • Four stem wires and a double spiral of straight wire fill material
  • Provides an aggressive cleaning and deburring action
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.33/each

Specifications

Dimensions

  • Bristle Diameter
    0.006 in
  • Brush Diameter
    1/2 in
  • Brush Length
    2 in
  • Fill Diameter
    0.006 in
  • Overall Length
    5 in
  • Stem Diameter
    5/32 in

Details

  • Bristle Material
    Brass
  • Fill Material
    Brass
  • Manufacturer Upc Number
    012382211783
  • Mount Type
    Twisted Stem
  • Product Type
    Internal Tube Brushes
  • Specification
    ANSI B165.1
  • Spiral Type
    Double Spiral
  • Type
    Spiral
  • UPC_NO
    012382211783
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)