Motion
21182
1/2" Power Tube Brush, .005" Brass Wire Fill, 1" Brush Length
MI ITEM #01552896
MFR #21182
List Price$8.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Power Tube Brush, .005" Brass Wire Fill, 1" Brush Length
MI ITEM #01552896
MFR #21182

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.99/each for your price

Overview

Mfr description
21182 1/2" POWER TUBE BRUSH
  • Single continuous length of stainless steel stem wire
  • Single spiral of crimped wire fill for a more flexible brushing action
  • For use on smooth or threaded blind holes

Specifications

  • Type
    Spiral
  • Spiral Type
    Single Spiral
  • Bristle Material
    Brass
  • Bristle Diameter
    0.005 in
  • Brush Diameter
    1/2 in
  • Brush Length
    1 in
  • Overall Length
    3-1/2 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    3/16 in
  • UPC_NO
    012382211820
  • Stem Material
    Stainless Steel
  • Specification
    ANSI B165.1
  • Fill Material
    Brass
  • Fill Diameter
    0.005 in
  • Manufacturer Upc Number
    012382211820
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text