Motion
21233
9/16" Hand Tube Brush, .005" Steel Wire Fill, 2-1/2" Brush Length
MI ITEM #01552904
MFR #21233
List Price$7.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16" Hand Tube Brush, .005" Steel Wire Fill, 2-1/2" Brush Length
MI ITEM #01552904
MFR #21233

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.80/each for your price

Overview

Mfr description
21233 9/16" HAND TUBE BRUSH
  • Ideal for hand use
  • Straight wire fill allows for easy manual insertion into inside diameter
  • Loop handle

Specifications

  • Handle Type
    Stem and Loop
  • Bristle Material
    Steel
  • Bristle Diameter
    0.005 in
  • Brush Diameter
    9/16 in
  • Spiral Type
    Single Spiral
  • Brush Length
    2-1/2 in
  • Overall Length
    9 in
  • Stem Diameter
    5/32 in
  • Stem Material
    Galvanized Steel
  • UPC_NO
    012382212339
  • Fill Diameter
    0.005 in
  • Fill Material
    Steel
  • Manufacturer Upc Number
    012382212339
  • Product Type
    Internal Hand Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought