Motion
21246
1/8" Hand Tube Brush, .003" Steel Wire Fill, 1" Brush Length
MI ITEM #01552910
MFR #21246
Price$8.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" Hand Tube Brush, .003" Steel Wire Fill, 1" Brush Length
MI ITEM #01552910
MFR #21246

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.64/each

Specifications

Dimensions

  • Bristle Diameter
    0.003 in
  • Brush Diameter
    1/8 in
  • Brush Length
    1 in
  • Fill Diameter
    0.003 in
  • Overall Length
    6 in
  • Stem Diameter
    3/32 in

Details

  • Bristle Material
    Steel
  • Fill Material
    Steel
  • Handle Type
    Stem and Loop
  • Manufacturer Upc Number
    012382212469
  • Product Type
    Internal Hand Tube Brushes
  • Spiral Type
    Single Spiral
  • Stem Material
    Galvanized Steel
  • UPC_NO
    012382212469

Overview

Mfr description
21246 1/8" HAND TUBE BRUSH
  • Ideal for hand use
  • Straight wire fill allows for easy manual insertion into inside diameter
  • Loop handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought