Motion
21252
1/2" Power Tube Brush, .0104" Steel Wire Fill, 2" Brush Length
MI ITEM #01552913
MFR #21252
Price$20.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Power Tube Brush, .0104" Steel Wire Fill, 2" Brush Length
MI ITEM #01552913
MFR #21252

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$20.28/each

Specifications

Dimensions

  • Bristle Diameter
    0.0104 in
  • Brush Diameter
    1/2 in
  • Brush Length
    2 in
  • Fill Diameter
    0.0104 in
  • Overall Length
    5 in
  • Stem Diameter
    5/32 in

Details

  • Bristle Material
    Steel
  • Fill Material
    Steel
  • Manufacturer Upc Number
    012382212520
  • Mount Type
    Twisted Stem
  • Product Type
    Internal Tube Brushes
  • Specification
    ANSI B165.1
  • Spiral Type
    Double Spiral
  • Type
    Spiral
  • UPC_NO
    012382212520

Overview

Mfr description
21252 1/2" POWER TUBE BRUSH
  • Four stem wires and a double spiral of straight wire fill material
  • Provides an aggressive cleaning and deburring action

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought