Motion
21269
Single Spiral Internal Tube Brush, Brush Dia: 1-1/2", Bristle Dia.: 0.0104", Bristle Material: Steel
MI ITEM #01552918
MFR #21269
Your Price$12.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Spiral Internal Tube Brush, Brush Dia: 1-1/2", Bristle Dia.: 0.0104", Bristle Material: Steel
MI ITEM #01552918
MFR #21269

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$12.00/each(List $12.90)

Overview

Mfr description
21269 1-1/2" POWER TUBE BRUSH
  • Single continuous length of stainless steel stem wire
  • Single spiral of crimped wire fill for a more flexible brushing action
  • For use on smooth or threaded blind holes

Specifications

  • Type
    Spiral
  • Spiral Type
    Single Spiral
  • Bristle Material
    Steel
  • Bristle Diameter
    0.0104 in
  • Brush Diameter
    1-1/2 in
  • Brush Length
    1 in
  • Overall Length
    3-1/2 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    1/4 in
  • UPC_NO
    012382212698
  • Stem Material
    Stainless Steel
  • Shank Diameter
    0.2500 in
  • Max Rpm
    2000 rpm
  • Specification
    ANSI B165.1
  • Brush Type
    Tube
  • Bristle Type
    Crimped
  • Fill Material
    Steel
  • Diameter
    1.5000 in
  • Fill Diameter
    0.0104 in
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382212698
  • Stem Length
    2-1/2 in
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text