Motion
21270
1/4" Hand Tube Brush, .003" Brass Wire Fill, 1-1/2" Brush Length
Mi Item #01552919
MFR #21270
Price$7.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Hand Tube Brush, .003" Brass Wire Fill, 1-1/2" Brush Length
Mi Item #01552919
MFR #21270

Mfr description
21270 1/4" HAND TUBE BRUSH
  • Ideal for hand use
  • Straight wire fill allows for easy manual insertion into inside diameter
  • Loop handle
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.49/each

Specifications

Dimensions

  • Bristle Diameter
    0.003 in
  • Brush Diameter
    1/4 in
  • Brush Length
    1-1/2 in
  • Fill Diameter
    0.003 in
  • Overall Length
    7 in
  • Stem Diameter
    3/32 in

Details

  • Bristle Material
    Brass
  • Fill Material
    Brass
  • Handle Type
    Stem and Loop
  • Manufacturer Upc Number
    012382212704
  • Product Type
    Internal Hand Tube Brushes
  • Spiral Type
    Single Spiral
  • Stem Material
    Galvanized Steel
  • UPC_NO
    012382212704
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)