Motion
21311
Mi Item #01552930
MFR #21311
Price$15.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #01552930
MFR #21311

Mfr description
21311 1-3/4" NYLOX POWER TUBE BRUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.67/each

Specifications

Dimensions

  • Bristle Diameter
    0.04 in
  • Brush Diameter
    1-3/4 in
  • Brush Length
    2-1/2 in
  • Overall Length
    5-1/2 in
  • Stem Diameter
    1/4 in

Details

  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Grit Number
    80
  • Manufacturer Upc Number
    012382213114
  • Mount Type
    Twisted Stem
  • Product Type
    Internal Tube Brushes
  • Specification
    ANSI B165.1
  • Spiral Type
    Single Spiral
  • Type
    Spiral
  • UPC_NO
    012382213114
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)