Motion
21312
Single Spiral Internal Tube Brush, Brush Dia: 1-3/4", Bristle Dia.: 0.035", Grit Number: 180
Mi Item #01552931
MFR #21312
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Spiral Internal Tube Brush, Brush Dia: 1-3/4", Bristle Dia.: 0.035", Grit Number: 180
Mi Item #01552931
MFR #21312

Mfr description
21312 1-3/4" NYLOX POWER TUBE BRUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bristle Diameter
    0.035 in
  • Brush Diameter
    1-3/4 in
  • Brush Length
    2-1/2 in
  • Diameter
    1.7500 in
  • Fill Diameter
    0.0350 in
  • Overall Length
    5-1/2 in
  • Shank Diameter
    0.2500 in
  • Stem Diameter
    1/4 in

Details

  • Bristle Material
    Silicon Carbide-Coated Nylon
  • Bristle Type
    Spiral
  • Brush Type
    Tube
  • Color
    Grey
  • Fill Material
    Abrasive Nylon
  • Grit Number
    180
  • Industry Use
    Aerospace
  • Manufacturer Upc Number
    012382213121
  • Max Rpm
    2000 rpm
  • Mount Type
    Twisted Stem
  • Product Type
    Internal Tube Brushes
  • Specification
    ANSI B165.1
  • Spiral Type
    Single Spiral
  • Stem Material
    Steel
  • Type
    Spiral
  • UPC_NO
    012382213121
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)